Adhesive Dots, 151 Series, Clear, 1/2 in (Round), Dot, 2.7:1 Mix Ratio, 3 hr Functional Cure

  • Mfr # 398454

  • Zoro # G6188305


product price:  $26.95
/ea

Key Features

Type
High Performance, Extended Work Life
Application
Bonding
Color
Clear
For Use On
97042, Mfr. No. 98472
Container Size
1/2 in (Round)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
398454
Zoro #
G6188305
UPC #
079340830691
Country of Origin
United States

Dimensions

Container Size
1/2 in (Round)
Size
1.69 oz

Details

Item
Adhesive Dots
Type
High Performance, Extended Work Life
Application
Bonding
Color
Clear
For Use On
97042, Mfr. No. 98472
Container Type
Dot
Functional Cure
3 hr
Full Cure
24 hr
Mixing Ratio
2.7:1
Shear Strength
2,675 psi
Temp. Range
-65 Degrees to 160 Degrees
Working Time
1 hr
Series
151
Shear Strength (PSI)
2,675
Epoxy Container
Dual-Cartridge
Temp. Range (F)
-65 Degrees to 160 Degrees
Epoxy Color
Clear
Epoxy Max. Temp
199 Degrees F and Below
Structural Adhesive Type
Epoxy Adhesive
Work Life
1 hr
For Use With
Dual Cartridge Applicator
Characteristics
Thixotropic
Standards
ASTM D149, ASTM D150, ASTM D257, ASTM D638, ASTM D696
Resin Type
Epoxy
Application Method
Two-Part Dispenser
Includes
Resin and Hardener
Hardness at Full Cure
85 Shore D
Included Components
Resin and Hardener
Full Cure Time
24 hr
Minimum Performance Temperature
-65 Degrees F
Low Odor
Yes
Maximum Viscosity
100,000 cps
Primary Applications
General Purpose
Water Resistance
Not Water-Resistant
Total Volume
50 mL
VOC Content Weight
0 g/L
Alternate Product Name
Hysol 0151
Cure Method
Heat
Materials Bonded
Glass, Metal, Plastic
Hardener Color
Amber
Non-Sagging
No
VOC Content Weight Percentage
0%
Maximum Performance Temperature
160 Degrees F
Compatible Applicator (Grainger Part Number)
3NVL4
Interior/Exterior
Interior/Exterior
Cured Color
Clear
Resin Color
White
Compatible Applicator
97042; 98472
Features
100% Solids, Easy to Mix, Long Pot Life, Thixotropic Paste
Marine Grade
No
Container Type - Adhesives
Dual-Cartridge
Number of components
2 Part

Description

Epoxy Adhesive, Compatible Applicator 97042; 98472, Container Type Dual-Cartridge, Cure Method Heat, Cured Color Clear, Features 100 Percent Solids, Easy to Mix, Long Pot Life, Thixotropic Paste, For Use With Dual Cartridge Applicator, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade No, Materials Bonded Glass, Metal, Plastic, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Not Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.