Zoro Homepage

Adhesive Dots, SF 7649 Series, Light Green, 1/2 in (Round), Dot

  • Mfr # 135286

  • Zoro # G6123896


product price: $24.95
/ea

Key Features

Type
Activator
Base Type
Acetone-Based
Color
Light Green
Container Size
1/2 in (Round)
Container Type
Dot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135286
Zoro #
G6123896
UPC #
079340192690
Country of Origin
United States

Dimensions

Container Size
1/2 in (Round)
Size (Oz.)
1.75
Size
1.75 oz
Container Size - Adhesives
1.75 oz

Details

Item
Primer and Activator
Type
Activator
Base Type
Acetone-Based
Color
Light Green
Container Type
Dot
For Use On
Anaerobic Adhesives
Dry Time
1 min 10 sec
Series
SF 7649
For Use With
Anaerobic Adhesives
For Use on Adhesive Type
Anaerobic Adhesives
Viscosity
2 cps
Standards
ASTM-D5363, Mil-S-22473E Grade N Form R
Item - Primers, Activators, Accelerators and Removers
Primer
Flash Point (F)
-2.2 Degrees F
Specific Gravity
0.79
Base
Solvent
Features
For Large Bond Gaps, For Low-Temperature Curing ( Less Than 5 Degrees C), Increases Cure Speed On Passive and Inactive Surfaces
On-Part Life
30 day
Cured Color
Green
Maximum Application Temperature
59 Degrees F
VOC Content Weight Percentage
1.48%
VOC Content Weight
11.7 g/L
Primary Applications
Speeds Cure
Product Type
Activator
Primary Application
Speeds Cure
Dry Time - Primers, Activators, Accelerators and Removers
1 min 10 sec
Container Type - Adhesives
Bottle

Description

Primer and Activator, Container Size 1.75 fl oz, Container Type Bottle, Cured Color Green, For Use on Adhesive Type Anaerobic Adhesives, On-Part Life 30 day, Product Type Activator, Specific Gravity 0.79, Series SF 7649, Base Type Acetone-Based, Flash Point (F) -2.2 Degrees F, Standards ASTM D-5363, CFIA, MIL-S-22473E, NSF P1, NSF/ANSI 61, VOC Content Weight 11.7 g/L, Viscosity 2 cps, Maximum Application Temperature 59 Degrees F, Primary Applications Speeds Cure, Base Solvent

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.