Zoro Homepage

Adhesive Remover, 498 Series, Clear, 12 oz, Aerosol Can

  • Mfr # 229817

  • Zoro # G3576383


product price: $1,242.99
/ea
Free Shipping & Returns

Key Features

Consistency
Thin Liquid
Materials Bonded
Metal, Plastic, Rubber
Container Size
12 oz
Container Type
Aerosol Can
Working Time
1 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229817
Zoro #
G3576383
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Adhesive Remover
Consistency
Thin Liquid
Materials Bonded
Metal, Plastic, Rubber
Container Type
Aerosol Can
Working Time
1 min
Color
Clear
VOC Content Weight
20 g/L
Series
498
Adhesive Color
Clear
Gap Fill
0.008 in
Chemical Type
Ethyl-2-Cyanoacrylate
Interior/Exterior
Interior Only
Cure Method
Humidity
Maximum Viscosity
600 cps
Features
Thermal Cycle Resistant
Water Resistance
Not Water-Resistant
Maximum Application Temperature
200 Degrees F
Maximum Performance Temperature
212 Degrees F
Built-in Dispenser Type
No Dispenser/Applicator
Low Odor
No
Compatible Accelerator
Loctite SF 712
Electrically Insulating
Yes
Minimum Viscosity
400 cps
Impact Resistant
No
Primary Applications
Plastics
Base Type
Chemical Based Solvent

Description

Instant Adhesive, Adhesive Color Clear, Container Size 70.4 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 600 cps, Minimum Viscosity 400 cps, Series 498, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 712, Features Thermal Cycle Resistant, Materials Bonded Metal, Plastic, Rubber, Primary Applications Plastics, Electrically Insulating Yes, Gap Fill 0.008 in, Impact Resistant No, Interior/Exterior Interior Only, Low Odor No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.