Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive, Transparent, 20 g, Bottle

  • Mfr # 442-40340

  • Zoro # G204172081


product price: $66.69
/ea

Key Features

Materials Bonded
Metal; Plastic; Rubber
Container Size
20 g
Container Type
Bottle
Color
Transparent
Curing Time
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-40340
Zoro #
G204172081
UPC #
079340403406
Country of Origin
China

Dimensions

Container Size
20 g

Details

Item
Adhesive
Materials Bonded
Metal; Plastic; Rubber
Container Type
Bottle
Color
Transparent
Curing Time
24 hr
Viscosity
1200 cPs
Tensile Strength
1200 to 3300 psi
Temp. Range
-65 to 250°F
Dry Time
50 s
Product Form
Liquid

Description

Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.

Features
  • High Viscosity
  • Low Odor/Low Bloom
  • Room Temperature Cure
  • The product provides rapid bonding of a wide range of materials, including metals, plastics and elastomers
Specifications
  • color: Pale yellow
  • Weight: 0.3 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.