Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loctite Polyseamseal Clear Acrylic Latex Tub and Tile Adhesive Caulk 5.5 oz

  • Mfr # 2138419

  • Zoro # G104412232


product price: $11.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2138419
Zoro #
G104412232
UPC #
79340650985
Country of Origin
United States

Description

Loctite Polyseamseal Tub & Tile Adhesive Caulk is a premium, water-based caulk that's specifically designed for sealing projects in your kitchen and bathroom. Seal & Bond technology gives it the long-lasting bonding properties of an adhesive with the sealing strength of a caulk, making Polyseamseal Tub & Tile even more durable and versatile. Our cured caulk also contains a mildewcide that effectively prevents mold and mildew growth, so it can be used in humid and steamy areas like the shower and sink. Loctite Polyseamseal Tub & Tile Caulk contains an acrylic-based sealant that gives you a flexible, watertight seal around toilets, baseboards, and grout work. Plus, our caulk is paintable and resists color change and chemical abrasion, so you get a clean, professional finish every time. Loctite Polyseamseal Tub & Tile is also low odor, non-flammable, and easy to clean up with just soap and water.


  • • Kitchen and Bath: Flexible, watertight, and mildew-resistant formulation makes our caulk perfect for sealing projects in the kitchen and bathroom
  • • Seal and Bond Technology: Designed to have the strength of an adhesive and the sealing characteristics of a caulk
  • • Mildew Resistant: Cured caulk contains a mildewcide that inhibits mold and mildew growth
  • • Cleaner Choice: Low-odor formula is easy to clean with nothing more than soap and water
  • • Professional Finish: Paintable and resistant to color change and abrasion for a professional look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.