Zoro Homepage

Advanced Pipe Repair Kit

  • Mfr # 2985100

  • Zoro # G613343195


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Wrap Size
4 in W x 12 ft L
Flexural Strength
300 psi
For Minimum Pipe Size
1/8 in
For Maximum Pipe Size
4 in
Tensile Strength
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2985100
Zoro #
G613343195
UPC #
079340018259
Country of Origin
United States

Dimensions

Wrap Size
4 in W x 12 ft L
For Minimum Pipe Size
1/8 in
For Maximum Pipe Size
4 in

Details

Item
Repair Putty Kit
Flexural Strength
300 psi
Tensile Strength
300 psi
Material
Urethane-Impregnated Fiberglass
Includes
Alcohol Wipe, Compression Film, Gloves, Sandpaper, Sealing Tape
Maximum Operating Temperature
250 Degrees F
Compression Strength
300 psi
Color
Black
Water Activated
Yes
For Material Type
Clay, Concrete, Copper, FRP, PVC, Rubber, Stainless Steel, Steel
Minimum Operating Temperature
-49 Degrees F
Maximum Line Pressure
300 psi
Repair Product Type
Repair Putty Kit
For Location
Indoor, Outdoor
Standards
BS 6920, NSF 61
Full Cure Time
40 min
Application
Industrial Maintenance

Description

Repair Putty Kit, For Maximum Pipe Size 4 in, For Minimum Pipe Size 1/8 in, Full Cure Time 40 min, Material Urethane-Impregnated Fiberglass, Patch Size Not Applicable, Repair Product Type Repair Putty Kit, Wrap Size 4 in W x 12 ft L, For Material Type Clay, Concrete, Copper, FRP, PVC, Rubber, Stainless Steel, Steel, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -49 Degrees F, Standards BS 6920, NSF 61, Application Industrial Maintenance, Color Black

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.