Zoro Homepage

All Purpose Glue, Clear, 0.17 oz

  • Mfr # 1363589

  • Zoro # G6071683


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Container Size
0.17 oz
Color
Clear
Weight
0.065 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1363589
Zoro #
G6071683
UPC #
79340686076
Country of Origin
Ireland

Dimensions

Container Size
0.17 oz

Details

Item
All Purpose Glue
Color
Clear
Weight
0.065 lbs

Description

Features rubber-infused technology which creates a flexible bond that resists impact, twisting and pulling. Works in all temperatures and conditions. Gel formula does not run and the squeeze side grips make dispensing the right amount of glue a snap. Perfect for small and precise repairs.


  • • Features a rubber-infused technology that creates a flexible bond.
  • • Resists impact, twisting and pulling.
  • • Works in all temperatures and conditions.
  • • Gel formula does not run.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.