Shop LOCTITE

Anaerobic Sealant Anaerobic Gasket Sealant, 850 mL, Purple, Temp Range up to 300 Degrees F

  • Mfr # 229647
  • Zoro # G4429302

product price: 
$
458.99
/ea
Free Shipping & Returns

Key Features

Application
Apply a Continuous Bead of Product and Assemble the Mating Parts without Excessive Lateral Movement. Remove Excessive Contamination Such as Grease, Heavy Oils, and Dirt with Cleaning Solvent 7070 for Best Results.
Color
Purple
Size
850 mL
Substrates
Metal-to-Metal Assemblies
Temp. Range
Up to 300 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
229647
Zoro #
G4429302
UPC #
079340180055
Country of Origin
United States

Dimensions

Size
850 mL
Container Size
28.74 fl oz
Maximum Gap Fill Size
0.05 in

Details

Application
Apply a Continuous Bead of Product and Assemble the Mating Parts without Excessive Lateral Movement. Remove Excessive Contamination Such as Grease, Heavy Oils, and Dirt with Cleaning Solvent 7070 for Best Results.
Color
Purple
Substrates
Metal-to-Metal Assemblies
Temp. Range
Up to 300 Degrees F
Item
Anaerobic Gasket Sealant
Type
Anaerobic Sealant
Full Cure
48 hr
Begins to Harden
Partial Cure is Obtained in 4 hr
Expansion Ratio
Fills Gaps Up to 0.050 in When Used On Active Metals with Loctite(R) 7649(TM) Primer N
Viscosity
Thixotropic Paste
Specific Gravity
1.1
Flash Point
199.4 Degrees F
Characteristics
Eliminates most cut gaskets. Improves flange sealing reliability by overcoming problems associated with pre-cut gaskets and other formed-in-place gaskets. Anaerobic, ready-to-use gel-like material cures at room temperature. While uncured, product provides instant-seal properties for low-pressure production line testing.
Container Type
Cartridge
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
VOC Content
134 g/L
Tensile Strength
14 N/sq mm
Chemical Base
Methacrylate Ester
Minimum Operating Temperature
-10 Degrees C
For Material Type
Aluminum, Steel
Minimum Viscosity
150,000 cps
Product Form
Gel
Cure Type
Anaerobic
Full Cure Time
2 day
Working Time
30 min
Shear Strength
1,000 psi
Specific Sealing Application
Axle Covers, Compressors, Pumps, Thermostats, Transmission Housings
Sealant Type
Gasket Sealant
Maximum Viscosity
1,700,000 cps
Storage Requirements
8 Degrees to 21 Degrees C
Maximum Operating Temperature
150 Degrees C
Wire Color
Purple

Description

Anaerobic Gasket Sealant, Color Purple, Container Size 28.74 fl oz, Container Type Cartridge, Full Cure Time 2 day, Cure Type Anaerobic, Maximum Gap Fill Size 0.05 in, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -10 Degrees C, Working Time 30 min, Product Form Gel, For Material Type Aluminum, Steel, Standards California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.