Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multiple Ratio Two-Part Applicator, Black, For 50mL Dual Cartridge

  • Mfr # 476898

  • Zoro # G6123625


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Mixing Ratio
1:1, 10:1, 2:1
For Use With
35 mL Cartridges, 50 mL Cartridges
Characteristics
Pneumatic Adhesive Dispenser
Application
For Pneumatic Adhesive Dispensing, 1:1 and 2:1 Mix Ratio Products in 50mL Dual Cartridges and 10:1 Mix Ratio Products in a 35mL Dual Cartridge
Nozzle Type
Mixing Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476898
Zoro #
G6123625
UPC #
079340970427
Country of Origin
United Kingdom

Dimensions

Size
For 50mL Dual Cartridge
For Container Size
35 mL, 50 mL

Details

Item
Multiple Ratio Two-Part Applicator
Mixing Ratio
1:1, 10:1, 2:1
For Use With
35 mL Cartridges, 50 mL Cartridges
Characteristics
Pneumatic Adhesive Dispenser
Application
For Pneumatic Adhesive Dispensing, 1:1 and 2:1 Mix Ratio Products in 50mL Dual Cartridges and 10:1 Mix Ratio Products in a 35mL Dual Cartridge
Nozzle Type
Mixing Nozzle
Color
Black
Dispenses
Methacrylates, Two-Component Epoxies, Urethanes
Type
Pneumatic
For Container Type
Dual-Cartridge
Product Type
Dual-Cartridge Pneumatic
Features
Integrated Air Pressure Regulator, Pneumatic Manual Dispensing Applicator

Description

Multiple Ratio Two-Part Applicator, For Container Size 35 mL, 50 mL, For Container Type Dual-Cartridge, Mixing Ratio 1:1, 10:1, 2:1, Product Type Dual-Cartridge Pneumatic, Features Integrated Air Pressure Regulator, Pneumatic Manual Dispensing Applicator, For Use With 35 mL Cartridges, 50 mL Cartridges, Nozzle Type Mixing Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.