Zoro Homepage

Automotive Paint Protect, 1 gal, Solvent

  • Mfr # 2573975

  • Zoro # G614869229


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Base Type
Solvent
Resin Type
Solvent, Acetate
VOC Content
156 g/L
Dry Time
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2573975
Zoro #
G614869229
UPC #
079340013834
Country of Origin
United States

Dimensions

Container Size
1 gal

Description

Automotive Paint Protect, Base Type Solvent, Color Family Clear, Compatible Surface Material Painted Surfaces, Sheen None, Finish Texture No Texture, Resin Type Solvent, Acetate, Color Clear, Container Size 1 gal, Coverage Area 200 to 240 sq ft, Sub Brand Loctite, Paint Dispensing Style Wiped with Pad or Sprayed on, Container Type Bottle, Dry Time 24 hr, Dry Time Tack Free 60 min, Dry Time to Recoat 20 min, Features Repels Water, Dirt, Oil and Algae, Flammability Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.