Zoro Homepage

Automotive Paint Protect, Clear, 4 oz

  • Mfr # 2573973

  • Zoro # G014869119


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Base Type
Solvent
VOC Content
0 g/L
Standards
GHS, OSHA 29 CFR 1910.1200
Dry Time
20 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2573973
Zoro #
G014869119
UPC #
079340013780
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Color
Clear
Base Type
Solvent
VOC Content
0 g/L
Standards
GHS, OSHA 29 CFR 1910.1200
Dry Time
20 min
Item
Automotive Paint Protect
Use Location
Exterior
Maximum Application Temperature
90 Degrees F
Resistance Properties
Curing Resistant
Minimum Application Temperature
39 Degrees F
Container Type
Bottle
VOC Compliant
Yes
Features
Incorporation into Loctite PC 4400 Prior to Coating Application
Additive Type
Accelerator Additive

Description

Automotive Paint Protect, Additive Type Accelerator Additive, Base Type Solvent, Color Clear, Use Location Exterior, Container Size 4 oz, Container Type Bottle, Dry Time 20 min, Features Incorporation into Loctite PC 4400 Prior to Coating Application, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 39 Degrees F, Resistance Properties Curing Resistant, Standards GHS, OSHA 29 CFR 1910.1200, VOC Compliant Yes, VOC Content 0 g/L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.