Zoro Homepage

Instant Adhesive, MR 5414 Series, 5 oz, Tube

  • Mfr # 234930

  • Zoro # G4226363


product price: $15.59
/ea

Key Features

Type
Solvent-Based
Application
Typical applications includedoor and trunk moldings, all types of weatherstripping, vinyltops, and fabric backed vinyl upholstery.
Characteristics
Fast Drying And Waterproof. Withstands Temperature Extremes And Is Resistant To Gasoline, Kerosene, And Other Solvents.
For Use On
Porous or Non-Porous
Materials Bonded
Metal, Rubber, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234930
Zoro #
G4226363
UPC #
079340305403
Country of Origin
United States

Dimensions

Container Size
5 oz
Size
5 fl. oz
Container Size - Adhesives
5 oz

Description

Contact Cement, Adhesive Color Black, Container Size 5 fl oz, Container Type Tube, Flammability Flammable, For Surface Type Non-Porous, Series MR 5414, Working Time 15 min, Heat Resistant No, Low Odor No, Maximum Performance Temperature 179.6 Degrees F, VOC Content Weight 452 g/L, Water Resistance Water-Resistant, Maximum Application Temperature 179.6 Degrees F, Application Method No Special Application, Features Chemical Resistant, Temperature Resistant, Materials Bonded Metal, Rubber, Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.