Zoro Homepage
This item is Discontinued.
Loctite Cleaner/Degreaser, 55 Gal Drum, Liquid 2045989

Cleaner/Degreaser, 55 Gal Drum, Liquid (Discontinued)

  • Mfr # 2045989
  • Zoro # G5106109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2045989
Zoro #
G5106109
UPC #
079340006874
Country of Origin
United States

Dimensions

Size
55 Gal
Cleaner Container Size
55 gal
Degreaser Container Size
55 gal.
Container Size
55 gal

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 55 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable Yes, Plastic Safe No, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, TSCA Compliant, Primary Chemical None, Base Formula Water-Based, Cleaner VOC Range Low VOC, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.