Construction Adhesive, 4 fl oz, Tube
Mfr # 1451588
Zoro # G010354428
product price: $6.19
/eaKey Features
Container Size
4 fl oz
Container Type
Tube
Materials Bonded
Chemical Base
Polyurethane
Primary Applications
Indoor and Outdoor Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1451588
Zoro #
G010354428
UPC #
079340687455
Country of Origin
United States
Dimensions
Container Size
4 fl oz
Description
Construction Adhesive, Adhesive Color Tan, Application Method Caulking Gun, Chemical Base Polyurethane, Container Size 4 fl oz, Container Type Tube, Features All Purpose, Low-VOC, Stronger, Versatile, Weather Resistant, Finishing Features Paintable, Interior/Exterior Interior/Exterior, Working Time 30 min, VOC Content Weight Percentage less than 3 Percent, Water Resistance Waterproof, VOC Content Weight 76 g/L, Standards APA AFG-01, VOC, Low Odor Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.