Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, E-40FL Series, Off-White, 28 oz, Dual-Cartridge, 1:01 Mix Ratio

  • Mfr # 237103

  • Zoro # G6064861


product price: $61.99
/ea

Key Features

Type
High Performance, Medium Fixture
Application
Bonding
Color
Off-White
For Use On
983437, Mfr. No. 983436
Container Size
28 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237103
Zoro #
G6064861
UPC #
079340293052
Country of Origin
United States

Dimensions

Container Size
28 oz
Size
6.76 oz

Details

Item
Construction Adhesive
Type
High Performance, Medium Fixture
Application
Bonding
Color
Off-White
For Use On
983437, Mfr. No. 983436
Container Type
Dual-Cartridge
Functional Cure
4 hr
Full Cure
24 hr
Mixing Ratio
1:01
Shear Strength
640 psi
Temp. Range
-65 Degrees to 250 Degrees
Working Time
40 min
Series
E-40FL
Epoxy Color
Gray
Epoxy Max. Temp
250 Degrees to 299 Degrees F
Epoxy Container
Dual-Cartridge
Shear Strength (PSI)
640
Structural Adhesive Type
Epoxy Adhesive
For Use With
983437, Mfr. No. 983436
Work Life
40 min
Temp. Range (F)
-65 Degrees to 250 Degrees
Standards
ISO 13445, ISO 4587, ISO 527-2, ISO 868
Resin Type
Epoxy
Includes
Resin and Hardener
Application Method
Two-Part Dispenser
Minimum Viscosity
70,000 cps
Maximum Performance Temperature
250 Degrees F
Marine Grade
No
Hardener Color
Dark Gray
Full Cure Time
24 hr
Alternate Product Name
E-40FL
Resin Color
Off-White
Cure Method
Ambient
Total Volume
200 mL
Compatible Applicator (Grainger Part Number)
6JZX1
VOC Content Weight
Less Than 10 g/L
VOC Content Weight Percentage
Less Than 1%
Interior/Exterior
Interior Only
Non-Sagging
No
Minimum Performance Temperature
-65 Degrees F
Maximum Viscosity
70,000 cps
Included Components
Resin and Hardener
Materials Bonded
Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Wood
Hardness at Full Cure
75 Shore D
Primary Applications
General Purpose
Low Odor
No
Cured Color
Gray
Features
High Impact, Impact Resistant, Low Stress, Shock Resistant
Water Resistance
Not Water-Resistant
Tensile Strength
3,210 psi
Compatible Applicator
983437; 983436
Container Type - Adhesives
Dual-Cartridge

Description

Epoxy Adhesive, Compatible Applicator 983437; 983436, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Gray, Features High Impact, Impact Resistant, Low Stress, Shock Resistant, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight Less Than 10 g/L, VOC Content Weight Percentage Less Than 1 Percent, Water Resistance Not Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.