Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, Light Blue, 10 oz

  • Mfr # 1390603

  • Zoro # G505310731


product price: $3.65
/ea
Sold in multiples of 12 for $43.80

Key Features

Container Size
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1390603
Zoro #
G505310731
UPC #
79340686465
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Construction Adhesive
Color
Light Blue

Description

Loctite PL 200 VOC Construction Adhesive is a premium grade adhesive for paneling, drywall and other light construction, inside or outside. The low VOC formulation meets stringent State and Federal VOC Regulations. It provides a strong, flexible bond, on drywall, wood paneling and wood or metal studs. Use it to bond drywall to concrete or block walls, drywall to drywall lamination, or paneling and FRP.


  • • Premium Grade: High-grab adhesive is ideal for paneling, drywall, and light construction jobs, including bonding irregular surfaces
  • • Interior and Exterior Use: Bonds to a variety of materials including wood, metal studs, concrete or block walls, drywall laminations, paneling, and FRP
  • • Low VOC Content: Construction adhesive meets stringent state and federal VOC regulatory requirements
  • • Effective: Adhesive creates long-lasting bond that reduces nail and fastener usage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.