Zoro Homepage

Construction Adhesive, PL 400 Series, 10 fl oz, Cartridge

  • Mfr # 1652275

  • Zoro # G915380065


product price: $4.69
/ea

Key Features

Container Type
Cartridge
Materials Bonded
Brick, Ceramic Tile, Concrete, Drywall, Masonry, Metal, Plaster, Slate, Wood
Chemical Base
Synthetic Rubber and Resins
Adhesive Color
Tan
Minimum Performance Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652275
Zoro #
G915380065
UPC #
079340689725
Country of Origin
United States

Dimensions

Container Size
10 fl oz

Details

Item
Construction Adhesive
Container Type
Cartridge
Materials Bonded
Brick, Ceramic Tile, Concrete, Drywall, Masonry, Metal, Plaster, Slate, Wood
Chemical Base
Synthetic Rubber and Resins
Adhesive Color
Tan
Minimum Performance Temperature
-20 Degrees F
Specific Gravity
1.39
Series
PL 400
Interior/Exterior
Interior/Exterior
Gap Fill
0.005 in
Primary Applications
Subfloors
VOC Content Weight
7.5 g/L
Standards
American Plywood Association (APA) AFG-01, ASTM D3498-93, HUD UM No.60a
Maximum Application Temperature
100 Degrees F
Maximum Viscosity
375,000 cps
Maximum Performance Temperature
120 Degrees F
Minimum Viscosity
375,000 cps
Features
All-Weather, Bridges Minor Gaps in Framing, Cold Weather Extrusion, Helps Reduce Squeaky Floors, Strong Adhesion to Most Building Materials
Application Method
Caulking Gun
Full Cure Time
7 day
Functional Cure
15 min
Low Odor
No
Solvent-Free
No
Shear Strength
246 psi
Working Time
15 min
Minimum Application Temperature
0 Degrees F
Non-Sagging
Yes
Water Resistance
Water-Resistant
VOC Content Weight Percentage
0.0025
Finishing Features
Sandable

Description

Construction Adhesive, Adhesive Color Tan, Application Method Caulking Gun, Chemical Base Synthetic Rubber and Resins, Container Size 10 fl oz, Container Type Cartridge, Features All-Weather, Bridges Minor Gaps in Framing, Cold Weather Extrusion, Helps Reduce Squeaky Floors, Strong Adhesion to Most Building Materials, Finishing Features Sandable, Gap Fill 0.005 in, Interior/Exterior Interior/Exterior, Working Time 15 min, VOC Content Weight Percentage 0.0025, Water Resistance Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.