Zoro Homepage

Construction Adhesive, PL 400 Series, 28 fl oz, Cartridge

  • Mfr # 1602142

  • Zoro # G715380081


product price: $9.25
/ea

Key Features

Container Type
Cartridge
Materials Bonded
Brick, Ceramic Tile, Concrete, Drywall, Masonry, Metal, Plaster, Slate, Wood
Chemical Base
Synthetic Rubber and Resins
Minimum Performance Temperature
-20 Degrees F
Series
PL 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1602142
Zoro #
G715380081
UPC #
079340689039
Country of Origin
United States

Dimensions

Container Size
28 fl oz

Details

Item
Construction Adhesive
Container Type
Cartridge
Materials Bonded
Brick, Ceramic Tile, Concrete, Drywall, Masonry, Metal, Plaster, Slate, Wood
Chemical Base
Synthetic Rubber and Resins
Minimum Performance Temperature
-20 Degrees F
Series
PL 400
Specific Gravity
1.39
Adhesive Color
Tan
Maximum Viscosity
375,000 cps
VOC Content Weight
7.5 g/l
Interior/Exterior
Interior/Exterior
Primary Applications
Subfloors
Shear Strength
246 psi
Non-Sagging
Yes
Solvent-Free
No
Functional Cure
15 min
Maximum Performance Temperature
120 Degrees F
Water Resistance
Water-Resistant
Finishing Features
Sandable
Working Time
15 min
VOC Content Weight Percentage
0.25%
Standards
American Plywood Association (APA) AFG-01l, ASTM D3498-93, UM No.60a
Low Odor
No
Minimum Application Temperature
0 Degrees F
Application Method
Caulking Gun
Features
All-Weather, Bridges Minor Gaps in Framing, Cold Weather Extrusion, Helps Reduce Squeaky Floors, Strong Adhesion to Most Building Materials
Full Cure Time
7 day
Maximum Application Temperature
100 Degrees F
Gap Fill
0.005 in
Minimum Viscosity
375,000 cps

Description

Construction Adhesive, Adhesive Color Tan, Application Method Caulking Gun, Chemical Base Synthetic Rubber and Resins, Container Size 28 fl oz, Container Type Cartridge, Features All-Weather, Bridges Minor Gaps in Framing, Cold Weather Extrusion, Helps Reduce Squeaky Floors, Strong Adhesion to Most Building Materials, Finishing Features Sandable, Gap Fill 0.005 in, Interior/Exterior Interior/Exterior, Working Time 15 min, VOC Content Weight Percentage 0.25 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.