Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, White, 10 oz, Cartridge

  • Mfr # 2029846

  • Zoro # G007679923


product price: $9.55
/ea

Key Features

Container Size
10 oz
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2029846
Zoro #
G007679923
UPC #
79340648906
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Construction Adhesive
Color
White
Container Type
Cartridge

Description

Loctite Power Grab Express allpurpose interior construction adhesive is a premium quality, high strength, gapfilling adhesive with 0 sec instant grab This extremely high tack adhesive reduces the need for nails and screws in many DIY projects and repair jobs The adhesive has a very low odor and requires only soap and water to cleanup This makes it safe, easy to use and environmentally friendly Loctite Power Grab express all purpose is also third party GREENGUARD indoor air quality Certified and GREENGUARD certified for children and schools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.