Zoro Homepage

Control Gel Super Glue, 0.14 oz, Dries Clear

  • Mfr # 1364076

  • Zoro # G616352811


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Materials Bonded
Ceramic, Cork, Hard Plastic, Leather, Metal, Paper, Rubber, Vinyl, Wood
Container Type
Tube
Color
Clear
Adhesive Color
Clear
Size
0.14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1364076
Zoro #
G616352811
UPC #
79340686083
Country of Origin
Ireland

Dimensions

Size
0.14 oz

Details

Materials Bonded
Ceramic, Cork, Hard Plastic, Leather, Metal, Paper, Rubber, Vinyl, Wood
Container Type
Tube
Color
Clear
Adhesive Color
Clear
Item
Super Glues

Description

No-run gel formula is ideal for vertical applications and porous surfaces such as ceramic, cork, hard plastics, leather, metal, paper, rubber, vinyl and wood. Delivers a super strong final bond. Control applicator provides additional accuracy for more precise bonding. Locking cap prevents gel from leaking and drying out. Dries clear.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.