Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crack Filler, 8.6 oz, Stick, Gray, Fixmaster

  • Mfr # 1291113

  • Zoro # G2102511


product price: $63.25
/ea

Key Features

Container Type
Stick
Size
8.6 oz
Color
Gray
Adheres To
Concrete, Masonry, Wood
Temp. Range
Up to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1291113
Zoro #
G2102511
UPC #
079340438538
Country of Origin
United States

Dimensions

Size
8.6 oz
Container Size
8.6 oz

Details

Item
Crack Filler
Container Type
Stick
Color
Gray
Adheres To
Concrete, Masonry, Wood
Temp. Range
Up to 120 Degrees F
Dry Time
Not Specified
Characteristics
1:1 Mixing Ratio, 2 Part Self-leveling Epoxy
Application
Anchor Bolt Holes, Filling Cracks, For Industrial Floor Applications Receiving Heavy Traffic Or Exterior Applications Where Minimal Joint Movement From Thermal Cycling Will Occur, Indoor/outdoor Use, Pinholes
Series
Fixmaster
Setting Time
Not Specified
Functional Cure
1-1/2 hr
Meets
ASTM, OSHA
VOC
7.84 g/L
Yield Strength
Not Specified
Base Type
Urethane
Dry Time Tack Free
Not Specified
Begins to Harden
1/2 hr
Traffic Hours
Not Specified
Flash Point
Greater Than 93 Degrees C
Patching Application
Crack Fillers
Dry Time Recoat
Not Specified
For Use On Surface Material
Concrete, Masonry, Wood
Number of Components
2
Product Type
Crack Filler
Working Time
30 min
Base Material
Cement
Mixing Ratio+1
1:1
Maximum Traffic Hours
Not Specified
Maximum Application Temperature
109.4 Degrees F
RoHS Compliant
Yes
Maximum Setting Time
Not Specified
Maximum Performance Temperature
120 Degrees F
Minimum Application Temperature
-40 Degrees F
VOC Content+1
8 g/L
Product Form
Liquid

Description

Crack Filler, Product Type Crack Filler, Base Material Cement, Product Form Liquid, Container Size 8.6 oz, Container Type Syringe, Maximum Traffic Hours Not Specified, Working Time 30 min, Application Industrial, Color Gray, For Use On Surface Material Concrete, Masonry, Wood, RoHS Compliant Yes, VOC Content 8 g/L, Flash Point Greater than 199.4 Degrees F, Maximum Application Temperature 109.4 Degrees F, Maximum Performance Temperature 120 Degrees F, Maximum Setting Time Not Specified

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.