Zoro Homepage

Deep Pour Grout, PC 9626 Series, Black, 8 lb, Can, 4.05:1 to 8.21 Mix Ratio

  • Mfr # 235637

  • Zoro # G308665120


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Type
Grout
Application
Grouting
Color
Black
For Use On
Brick, Concrete, Masonry, Metal, Plaster, Stone, Stucco, Wood
Container Size
8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235637
Zoro #
G308665120
UPC #
-
Country of Origin
United States

Dimensions

Container Size
8 lb

Details

Item
Deep Pour Grout
Type
Grout
Application
Grouting
Color
Black
For Use On
Brick, Concrete, Masonry, Metal, Plaster, Stone, Stucco, Wood
Container Type
Can
Full Cure
24 hr
Mixing Ratio
4.05:1 to 8.21
Working Time
30 min
Series
PC 9626
Coverage
4.4 sq ft @ 1 in
Product Type
Grout
Standards
ISO 604
Mixing Ratio+1
4.05:1 to 8.21
Resistance Properties
Chemical Resistant, Nonshrinking
For Use On Surface Material
Brick, Concrete, Masonry, Metal, Plaster, Stone, Stucco, Wood
Minimum Application Temperature
-20 Degrees F
Full Cure Time
24 hr
Environment
Outdoor
Product Form
Liquid
Maximum Application Temperature
225 Degrees F

Description

Deep Pour Grout, Product Form Liquid, Application Grouting, For Use On Surface Material Brick, Concrete, Masonry, Metal, Plaster, Stone, Stucco, Wood, Resistance Properties Chemical Resistant, Nonshrinking, Coverage 4.4 sq ft @ 1 in, Container Size 8 lb, Container Type Can, Working Time 30 min, Full Cure Time 24 hr, Mixing Ratio 4.05:1 to 8.21, Color Black, Environment Outdoor, Maximum Application Temperature 225 Degrees F, Minimum Application Temperature -20 Degrees F, Product Type Grout

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.