Zoro Homepage

Grout, PC 9422 Series, Red, 50 lb, Pail, 10:5 to 85 Mix Ratio

  • Mfr # 265477

  • Zoro # G708665119


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Type
Grout
Application
Grouting
Color
Red
For Use On
Brick, Concrete, Masonry, Metal, Plaster, Stone, Stucco, Wood
Container Size
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265477
Zoro #
G708665119
UPC #
-
Country of Origin
United States

Dimensions

Container Size
50 lb

Details

Item
Grout
Type
Grout
Application
Grouting
Color
Red
For Use On
Brick, Concrete, Masonry, Metal, Plaster, Stone, Stucco, Wood
Container Type
Pail
Full Cure
24 hr
Mixing Ratio
10:5 to 85
Working Time
5 hr
Series
PC 9422
Coverage
4.3 sq ft @ 1 in
Resistance Properties
Chemical Resistant, Nonshrinking
Environment
Outdoor
Full Cure Time
24 hr
Mixing Ratio+1
10:5 to 85
Product Form
Liquid
Product Type
Grout
Standards
ISO 604
Minimum Application Temperature
-20 Degrees F
Maximum Application Temperature
225 Degrees F
For Use On Surface Material
Brick, Concrete, Masonry, Metal, Plaster, Stone, Stucco, Wood

Description

Grout, Product Form Liquid, Application Grouting, For Use On Surface Material Brick, Concrete, Masonry, Metal, Plaster, Stone, Stucco, Wood, Resistance Properties Chemical Resistant, Nonshrinking, Coverage 4.3 sq ft @ 1 in, Container Size 50 lb, Container Type Pail, Working Time 5 hr, Full Cure Time 24 hr, Mixing Ratio 10:5 to 85, Color Red, Environment Outdoor, Maximum Application Temperature 225 Degrees F, Minimum Application Temperature -20 Degrees F, Product Type Grout, Standards ISO 604

Restrictions

WARNING: This product can expose you to chemicals including Epichlorohydrin, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.