Dual Cartridge Manual Applicator, Gray, 10:01 Mixing Ratio
Mfr # 1034026
Zoro # G008994612
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Mixing Ratio
10:01
For Use With
10:1 Mix Ratio S-50 Cartridges
Nozzle Type
Mixing Nozzle
Color
Gray
Includes
Conversion Kit for Mix Ratio Plungers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1034026
Zoro #
G008994612
UPC #
4058093034057
Country of Origin
China
Dimensions
For Container Size
50 mL
Details
Item
Dual Cartridge Manual Applicator
Mixing Ratio
10:01
For Use With
10:1 Mix Ratio S-50 Cartridges
Nozzle Type
Mixing Nozzle
Color
Gray
Includes
Conversion Kit for Mix Ratio Plungers
Compatible Mfr Part Number
S-50
For Container Type
Dual-Cartridge
Product Type
Dual-Cartridge Manual
Series
Dual Cartridge
Housing Color
Gray
Housing Material
Plastic
Material
Plastic
Description
Dual Cartridge Manual Applicator, For Container Size 50 mL, For Container Type Dual-Cartridge, Housing Color Gray, Housing Material Plastic, Mixing Ratio 10:1, Product Type Dual-Cartridge Manual, Series Dual Cartridge, Thrust Ratio Not Applicable, Includes Conversion Kit for Mix Ratio Plungers, Compatible Grainger Part Number 38D932, Compatible Mfr Part Number S-50, For Use With 10:1 Mix Ratio S-50 Cartridges, Nozzle Type Mixing Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.