Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Loctite Epoxy Adhesive, 0.85 oz, Amber 1405603

Epoxy Adhesive, 0.85 oz, Amber (Discontinued)

  • Mfr # 1405603
  • Zoro # G7770947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405603
Zoro #
G7770947
UPC #
79340815049
Country of Origin
United States

Dimensions

Size
0.85 oz

Details

Item
Epoxy Adhesive
Epoxy Color
Amber
Structural Adhesive Type
Epoxy Adhesive

Description

Epoxy for multi-piece projects. The syringe dispenses equal amounts of resin and hardener every time. Resistant to solvents, moisture and impact. Will not shrink or expand.Loctite Epoxy Extra Time, 0.85 oz Carded Syringe, Clear Amber Hardener, Liquid

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AL, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.