Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Loctite Epoxy Adhesive, 0.85 oz, Gray 1919325

Epoxy Adhesive, 0.85 oz, Gray (Discontinued)

  • Mfr # 1919325
  • Zoro # G600536432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1919325
Zoro #
G600536432
UPC #
79340647961
Country of Origin
United States

Dimensions

Size
0.85 oz

Details

Item
Epoxy Adhesive
Structural Adhesive Type
Epoxy Adhesive
Epoxy Color
Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.