Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Adhesive, HY 4090 GY Series, Tan, 5 oz, Tube, 1:01 Mix Ratio, 24 hr Functional Cure

  • Mfr # 2205827

  • Zoro # G3378057


product price: $25.99
/ea

Key Features

Type
Dual Cartridge
Application
For The Structural Bonding
Color
Tan
For Use On
Metal, Plastic, Rubber, Textile, Wood
Container Size
5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2205827
Zoro #
G3378057
UPC #
079340011687
Country of Origin
Ireland

Dimensions

Container Size
5 oz
Size
50 g

Details

Item
Plastic Adhesive
Type
Dual Cartridge
Application
For The Structural Bonding
Color
Tan
For Use On
Metal, Plastic, Rubber, Textile, Wood
Container Type
Tube
Functional Cure
24 hr
Full Cure
7 day
Mixing Ratio
1:01
Shear Strength
2,420 psi
Temp. Range
-40 Degrees to -302 Degrees
Working Time
5 min
Series
HY 4090 GY
Epoxy Color
Gray
Epoxy Container
Dual-Cartridge
Temp. Range (F)
-40 Degrees to -302 Degrees
Structural Adhesive Type
Epoxy Adhesive
Work Life
5 min
Shear Strength (PSI)
2,420
Includes
Part A and B
Application Method
Two-Part Dispenser
Resin Type
Epoxy
Hardener Color
White
VOC Content Weight
17.4 g/L
Primary Applications
General Purpose
Minimum Viscosity
4,000 cps
Features
Temperature and Moisture Resistant, Fast Fixture
Compatible Mixer Tip
1573135, 1573153, 1826921
Interior/Exterior
Interior Only
Tensile Strength
1,025 psi
Low Odor
No
Standards
ISO 10993, ISO 11359-2, ISO 4587, ISO 527-3, ISO 868
Hardness at Full Cure
65 to 69 Shore D
Included Components
Resin and Hardener
Marine Grade
No
Cured Color
Gray
Resin Color
Clear
Non-Sagging
No
Cure Method
Ambient
Total Volume
50 mL
Maximum Viscosity
40,000 cps
Maximum Performance Temperature
302 Degrees F
Alternate Product Name
HY 4090 GY
Materials Bonded
Metal, Plastic, Rubber
Water Resistance
Not Water-Resistant
Minimum Performance Temperature
-40 Degrees F
VOC Content Weight Percentage
Less Than 3%
Full Cure Time
7 day
Compatible Applicator
218311; 267452
Number of components
2 Part

Description

Epoxy Adhesive, Compatible Applicator 218311; 267452, Compatible Mixer Tip 1573135, 1573153, 1826921, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Gray, Features Temperature and Moisture Resistant, Fast Fixture, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Metal, Plastic, Rubber, VOC Content Weight 17.4 g/L, VOC Content Weight Percentage Less Than 3 Percent, Water Resistance Not Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.