Zoro Homepage

Glue, E-60NC Series, White, 5 gal, Dual-Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure

  • Mfr # 237113

  • Zoro # G3493962


product price: $24.35
/ea

Key Features

Type
Noncorrosive, Extended Work Life
Application
Non-Conductive
Color
White
For Use On
Electronics, Metal, Plastic
Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237113
Zoro #
G3493962
UPC #
079340293243
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
1.69 oz

Description

Potting Compound, Compatible Applicator 720228; 267452; 476898, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Black, Features Electrically Insulating, Chemical Resistant, Environmental Resistant, Flowable, Industrial Grade, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Aluminum, Metal, Nylon, Polycarbonate, Stainless Steel, Steel, Wood, VOC Content Weight Less Than 10 g/L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.