Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, PC 7218 Series, Yellow, Can, 2:01 Mix Ratio, 6 hr Functional Cure

  • Mfr # 1323940

  • Zoro # G6641988


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Type
Compound
Application
Repairing and Bonding For Home, Farm, Office and Marine Automotive
Color
Yellow
For Use On
Chutes, Cyclone, Dust Collectors, Elbows,Transition Points, Exhausters, Fan Blades, Hoppers, Housings, Impellers, Pump Liners, Separator Bodies
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1323940
Zoro #
G6641988
UPC #
079340438811
Country of Origin
United States

Dimensions

Size
25 lb

Details

Item
Epoxy Adhesive
Type
Compound
Application
Repairing and Bonding For Home, Farm, Office and Marine Automotive
Color
Yellow
For Use On
Chutes, Cyclone, Dust Collectors, Elbows,Transition Points, Exhausters, Fan Blades, Hoppers, Housings, Impellers, Pump Liners, Separator Bodies
Container Type
Can
Functional Cure
6 hr
Full Cure
7 hr
Mixing Ratio
2:01
Shear Strength
1,102 psi
Temp. Range
0 Degrees to 250 Degrees
Working Time
30 min
Series
PC 7218
Epoxy Color
Gray
For Use With
Chutes, Cyclone, Dust Collectors, Elbows,Transition Points, Exhausters, Fan Blades, Hoppers, Housings, Impellers, Pump Liners, Separator Bodies
Coverage
2 ft
Epoxy Container
Can
Work Life
30 min
Structural Adhesive Type
Epoxy Adhesive
Temp. Range (F)
0 Degrees to 250 Degrees
Includes
Resin and Hardener
Characteristics
Abrasion Resistant,Prolongs Equipment Life,Renews Worn Surfaces,Sag Non-Sag,Wear Resistant
Application Method
Trowel
Dry Time
7.0 hr.
Resin Type
Epoxy
Primary Applications
Metals
Full Cure Time
7 hr
Cure Method
Ambient
Total Volume
25 lb
Minimum Application Temperature
50 Degrees F
Non-Sagging
Yes
Included Components
Resin and Hardener
Low Odor
No
Hardness at Full Cure
90 Shore D
Features
Protects Metals From Course Particle Abrasion, Renews Worn Surfaces, Suitable for Chemical Attack Applications
Maximum Application Temperature
104 Degrees F
VOC Content Weight Percentage
1%
Cured Color
Gray
Interior/Exterior
Interior Only
Water Resistance
Not Water-Resistant
Hardener Color
Dark Gray
Maximum Performance Temperature
248 Degrees F
Resin Color
Gray
Marine Grade
No
VOC Content Weight
10 g/L
Standards
ASTM D792, ASTM D149, ASTM D2240, ASTM D2471
Materials Bonded
Metal
Product Form
Paste
Container Type - Adhesives
Can
Application method
Trowel

Description

Surface Protective Coating, Container Type Pail, Coverage 8.7 sq ft, Cure Method Ambient, Cured Color Gray, Features Protects Metals From Course Particle Abrasion, Renews Worn Surfaces, Suitable for Chemical Attack Applications, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Metal, VOC Content Weight 10 g/L, VOC Content Weight Percentage 1 Percent, Water Resistance Not Water-Resistant, Working Time 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.