Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glue Dots, PC 7319 Series, Clear, Can, 2.3:1 Mix Ratio, 16 hr Functional Cure

  • Mfr # 209816

  • Zoro # G6641927


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Type
Compound
Application
Repairing and Bonding For Home, Farm, Office and Marine Automotive
Color
Clear
For Use On
Coating Equipment to Prevent Corrosion, Line Tanks, Chutes, Chemical Containment Areas, Concrete Pits, Tanks, Floors, Foundations
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209816
Zoro #
G6641927
UPC #
079340960923
Country of Origin
United States

Dimensions

Size
12 lb

Details

Item
Glue Dots
Type
Compound
Application
Repairing and Bonding For Home, Farm, Office and Marine Automotive
Color
Clear
For Use On
Coating Equipment to Prevent Corrosion, Line Tanks, Chutes, Chemical Containment Areas, Concrete Pits, Tanks, Floors, Foundations
Container Type
Can
Functional Cure
16 hr
Full Cure
16 hr
Mixing Ratio
2.3:1
Shear Strength
2,650 psi
Temp. Range
0 Degrees to 150 Degrees
Working Time
20 min
Series
PC 7319
Work Life
20 min
For Use With
Coating Equipment to Prevent Corrosion, Line Tanks, Chutes, Chemical Containment Areas, Concrete Pits, Tanks, Floors, Foundations
Coverage
75 sq ft
Epoxy Color
Gray
Epoxy Container
Can
Structural Adhesive Type
Epoxy Adhesive
Temp. Range (F)
0 Degrees to 150 Degrees
Includes
Mix Paddle
Resin Type
Epoxy
Application Method
Brush On, Roll On
Cure Method
Ambient
Non-Sagging
No
Resin Color
Gray
Materials Bonded
Concrete, Metal
Resin Volume
8.5 lb
Water Resistance
Not Water-Resistant
Standards
ASTM D4060, ASTM D790, ASTM F433, CFIA Listed
Interior/Exterior
Interior Only
Tensile Strength
4,760 psi
Marine Grade
No
Hardener Color
Light Yellow
Features
Easy to Mix and Apply, Especially Designed to Resist Sulfuric Acid, Protects Surfaces From Extreme Chemical Attack, Smooth Finish Protects Against Friction and Turbulence
VOC Content Weight Percentage
Less Than 1%
Low Odor
No
Maximum Performance Temperature
248 Degrees F
Hardness at Full Cure
85 Shore D
VOC Content Weight
Less Than 10 g/L
Alternate Product Name
Loctite Nordbak Chemical Resistant Coating
Maximum Viscosity
5,000 cps
Maximum Application Temperature
80.6 Degrees F
Included Components
Resin and Hardener
Full Cure Time
16 hr
Primary Applications
Metals
Minimum Application Temperature
64.4 Degrees F
Hardener Volume
2.5 lb
Total Volume
11 lb
Cured Color
Gray
Minimum Performance Temperature
-22 Degrees F
Container Type - Adhesives
Can

Description

Surface Protective Coating, Container Type Can, Coverage 74 sq ft, Cure Method Ambient, Cured Color Gray, Features Easy to Mix and Apply, Especially Designed to Resist Sulfuric Acid, Protects Surfaces From Extreme Chemical Attack, Smooth Finish Protects Against Friction and Turbulence, For Use With Coating Equipment to Prevent Corrosion, Line Tanks, Chutes, Chemical Containment Areas, Concrete Pits, Tanks, Floors, Foundations, Hardener Volume 2.5 lb, Included Components Resin and Hardener

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.