Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Cement, 21425 Series, Clear, 1 oz, Tube, 1:01 Mix Ratio, 10 min Functional Cure

  • Mfr # 209717

  • Zoro # G2653743


product price: $66.19
/ea

Key Features

Type
Premeasured Cups, No Mess
Application
For Bonding Glass, Rubber and Metal
Color
Clear
For Use On
Glass, Metal, Rubber
Container Size
1 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209717
Zoro #
G2653743
UPC #
079340214255
Country of Origin
United States

Dimensions

Container Size
1 oz
Size
40 g

Details

Item
Contact Cement
Type
Premeasured Cups, No Mess
Application
For Bonding Glass, Rubber and Metal
Color
Clear
For Use On
Glass, Metal, Rubber
Container Type
Tube
Functional Cure
10 min
Full Cure
12 hr
Mixing Ratio
1:01
Shear Strength
1,995 psi
Temp. Range
-65 Degrees to 180 Degrees
Working Time
5 min
Series
21425
Shear Strength (PSI)
2,000
Epoxy Container
Can
Work Life
5 min
Structural Adhesive Type
Epoxy Adhesive
Temp. Range (F)
-65 Degrees to 180 Degrees
Epoxy Max. Temp
199 Degrees F and Below
Epoxy Color
Gray
Standards
NSF
Features
Bonds Virtually Any Material, Repair, Fill and Seal Holes, Cracks and Worn Surfaces, May Be Drilled, Tapped, Sanded, or Machined and Painted After Cure
Includes
Resin and Hardener
Resin Type
Epoxy
Application Method
No Special Application
Included Components
Resin and Hardener
Cured Color
Gray
Adhesive Consistency
Paste
Hardness at Full Cure
87 Shore D
Alternate Product Name
Loctite Fixmaster Fast Cure Epoxy Mixercups
Non-Sagging
No
Cure Method
Ambient
Total Volume
1.2 fl oz
Interior/Exterior
Interior Only
Resin Color
Off-White
VOC Content Weight Percentage
0.04%
VOC Content Weight
7.9 g/L
Marine Grade
No
Primary Applications
General Purpose
Maximum Performance Temperature
180 Degrees F
Water Resistance
Not Water-Resistant
Materials Bonded
Ceramic, Concrete, Masonry, Metal, Plastic, Wood
Full Cure Time
3 day
Low Odor
No
Hardener Color
Black
Minimum Performance Temperature
-65 Degrees F
Tensile Strength
3,815 psi
Container Type - Adhesives
Can

Description

Epoxy Adhesive, Container Type Cup, Cure Method Ambient, Cured Color Gray, Features Bonds Virtually Any Material, Repair, Fill and Seal Holes, Cracks and Worn Surfaces, May Be Drilled, Tapped, Sanded, or Machined and Painted After Cure, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Concrete, Masonry, Metal, Plastic, Wood, VOC Content Weight 7.9 g/L, VOC Content Weight Percentage 0.04 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.