Zoro Homepage

Adhesive, PC 7218 Series, Gray, Can, 2:01 Mix Ratio, 6 hr Functional Cure

  • Mfr # 1324008

  • Zoro # G7179280


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Type
Compound
Application
Repairing and Bonding For Home, Farm, Office and Marine Automotive
Color
Gray
For Use On
Chutes, Cyclone, Dust Collectors, Elbows, Exhausters, Fan Blades, Hoppers, Housings, Impellers, Pump Liners, Separator Bodies, Transition Points
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1324008
Zoro #
G7179280
UPC #
079340438835
Country of Origin
United States

Dimensions

Size
5 lb

Details

Item
Adhesive
Type
Compound
Application
Repairing and Bonding For Home, Farm, Office and Marine Automotive
Color
Gray
For Use On
Chutes, Cyclone, Dust Collectors, Elbows, Exhausters, Fan Blades, Hoppers, Housings, Impellers, Pump Liners, Separator Bodies, Transition Points
Container Type
Can
Functional Cure
6 hr
Full Cure
7 hr
Mixing Ratio
2:01
Shear Strength
1,102 psi
Temp. Range
-22 Degrees to 248 Degrees
Working Time
30 min
Series
PC 7218
Epoxy Container
Can
Includes
Resin and Hardener
For Use With
Chutes, Cyclone, Dust Collectors, Elbows, Exhausters, Fan Blades, Hoppers, Housings, Impellers, Pump Liners, Separator Bodies, Transition Points
Epoxy Max. Temp
200 Degrees to 249 Degrees F
Coverage
2 ft
Temp. Range (F)
-22 Degrees to 248 Degrees
Work Life
30 min
Epoxy Color
Gray
Structural Adhesive Type
Epoxy Adhesive
Resin Type
Epoxy
Characteristics
Abrasion Resistant,Prolongs Equipment Life,Renews Worn Surfaces,Sag Non-Sag,Wear Resistant
Dry Time
7.0 hr.
Application Method
Trowel
Marine Grade
No
Total Volume
5 lb
Primary Applications
Metals
Full Cure Time
7 hr
Hardener Color
Dark Gray
Water Resistance
Not Water-Resistant
VOC Content Weight Percentage
1%
Non-Sagging
Yes
Maximum Performance Temperature
248 Degrees F
Low Odor
No
Maximum Application Temperature
104 Degrees F
Features
Protects Metals From Course Particle Abrasion, Renews Worn Surfaces, Suitable for Chemical Attack Applications
Alternate Product Name
Loctite 7218 Nordbak Wearing Compound
Cure Method
Ambient
Interior/Exterior
Interior Only
Cured Color
Gray
VOC Content Weight
10 g/L
Materials Bonded
Metal
Standards
ASTM D792, ASTM D149, ASTM D2240, ASTM D2471
Hardness at Full Cure
90 Shore D
Resin Color
Gray
Minimum Application Temperature
50 Degrees F
Included Components
Resin and Hardener
Product Form
Paste
Container Type - Adhesives
Can
Application method
Trowel

Description

Surface Protective Coating, Container Type Can, Coverage 1.75 sq ft, Cure Method Ambient, Cured Color Gray, Features Protects Metals From Course Particle Abrasion, Renews Worn Surfaces, Suitable for Chemical Attack Applications, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Metal, VOC Content Weight 10 g/L, VOC Content Weight Percentage 1 Percent, Water Resistance Not Water-Resistant, Working Time 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.