Epoxy Adhesive, E-60NC Series, Black, Dual-Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure

  • Mfr # 237115

  • Zoro # G6147391


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Type
Extended Work Life, Noncorrosive
Application
Bonding, Encapsulating, Potting
Color
Black
For Use On
983439, Mfr. No. 983438
Container Type
Dual-Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
237115
Zoro #
G6147391
UPC #
079340293267
Country of Origin
United States

Dimensions

Size
13.53 oz

Details

Item
Epoxy Adhesive
Type
Extended Work Life, Noncorrosive
Application
Bonding, Encapsulating, Potting
Color
Black
For Use On
983439, Mfr. No. 983438
Container Type
Dual-Cartridge
Functional Cure
3 hr
Full Cure
24 hr
Mixing Ratio
1:01
Shear Strength
2,630 psi
Temp. Range
-65 Degrees to 250 Degrees
Working Time
1 hr
Series
E-60NC
For Use With
983439, Mfr. No. 983438
Includes
Hardener, Resin
Work Life
1 hr
Epoxy Color
Black
Epoxy Container
Dual-Cartridge
Structural Adhesive Type
Epoxy Adhesive
Temp. Range (F)
-65 Degrees to 250 Degrees
Epoxy Max. Temp
250 Degrees to 299 Degrees F
Shear Strength (PSI)
2,630
Standards
ASTM B117, ASTM D1002, ASTM D1706, ASTM D638
Application Method
Two-Part Dispenser
Resin Type
Epoxy
Non-Sagging
No
Low Odor
No
Included Components
Resin and Hardener
Features
Electrically Insulating, Chemical Resistant, Environmental Resistant, Flowable, Industrial Grade
VOC Content Weight Percentage
Less Than 1%
Maximum Viscosity
8,000 cps
Compatible Applicator (Grainger Part Number)
61LA03
Cured Color
Black
Minimum Performance Temperature
-65 Degrees F
Water Resistance
Not Water-Resistant
Interior/Exterior
Interior/Exterior
VOC Content Weight
Less Than 10 g/L
Maximum Performance Temperature
250 Degrees F
Alternate Product Name
EA E-60NC
Materials Bonded
Aluminum, Metal, Nylon, Polycarbonate, Stainless Steel, Steel, Wood
Hardener Color
Light Yellow
Marine Grade
No
Resin Color
Black
Full Cure Time
24 hr
Hardness at Full Cure
85 Shore D
Minimum Viscosity
8,000 cps
Cure Method
Ambient
Tensile Strength
6,800 psi
Compatible Applicator
218311; 983438
Total Volume
400 mL
Primary Applications
Electronics
Container Type - Adhesives
Dual-Cartridge

Description

Potting Compound, Compatible Applicator 218311; 983438, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Black, Features Electrically Insulating, Chemical Resistant, Environmental Resistant, Flowable, Industrial Grade, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Aluminum, Metal, Nylon, Polycarbonate, Stainless Steel, Steel, Wood, VOC Content Weight Less Than 10 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.