Epoxy Adhesive, E-90FL Series, Off-White, Can, 1:01 Mix Ratio, 3 hr Functional Cure

  • Mfr # 219298

  • Zoro # G3341064


product price: $20.29
/ea

Key Features

Type
Flexible, Toughened, Impact Resistant
Color
Off-White
For Use On
Masonry, Metal, Plastic, Rubber, Wood
Container Type
Can
Functional Cure
3 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219298
Zoro #
G3341064
UPC #
079340293090
Country of Origin
United States

Dimensions

Size
1.69 oz

Details

Item
Epoxy Adhesive
Type
Flexible, Toughened, Impact Resistant
Color
Off-White
For Use On
Masonry, Metal, Plastic, Rubber, Wood
Container Type
Can
Functional Cure
3 hr
Full Cure
24 hr
Mixing Ratio
1:01
Shear Strength
810 psi
Temp. Range
-65 Degrees to 350 Degrees
Working Time
90 min
Series
E-90FL
Epoxy Color
Gray
Epoxy Container
Dual-Cartridge
Temp. Range (F)
-65 Degrees to 350 Degrees
Epoxy Max. Temp
300 Degrees F and Above
Structural Adhesive Type
Epoxy Adhesive
Shear Strength (PSI)
810
Work Life
90 min
Standards
ISO 13445, ISO 4587, ISO 527-2, ISO 868
Features
Electrically Insulating, Industrial Grade, Medium Viscosity
Resin Type
Epoxy
Includes
Resin and Hardener
Application Method
Two-Part Dispenser
Minimum Viscosity
40,000 cps
Tensile Strength
1,900 psi
Full Cure Time
24 hr
Water Resistance
Not Water-Resistant
Included Components
Resin and Hardener
VOC Content Weight
Less Than 10 g/L
Low Odor
No
Materials Bonded
Ceramic, Concrete, Masonry, Metal, Plastic, Wood
Alternate Product Name
EA E-90FL
Primary Applications
General Purpose
Interior/Exterior
Interior Only
Total Volume
50 mL
Cured Color
Gray
Maximum Viscosity
40,000 cps
Maximum Performance Temperature
250 Degrees F
Cure Method
Ambient
Minimum Performance Temperature
-65 Degrees F
Compatible Applicator (Grainger Part Number)
3NVL4
Compatible Applicator
720228; 267452; 476898
VOC Content Weight Percentage
Less Than 1%
Hardener Color
Gray
Marine Grade
No
Resin Color
Off-White
Non-Sagging
No
Hardness at Full Cure
60 Shore D
Container Type - Adhesives
Dual-Cartridge

Description

Epoxy Adhesive, Compatible Applicator 720228; 267452; 476898, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Gray, Features Electrically Insulating, Industrial Grade, Medium Viscosity, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Concrete, Masonry, Metal, Plastic, Wood, VOC Content Weight Less Than 10 g/L, VOC Content Weight Percentage Less Than 1 Percent, Water Resistance Not Water-Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.