Accelerator, E-40FL Series, Clear, 1.75 fl oz, Bottle, 1:01 Mix Ratio, 4 hr Functional Cure

  • Mfr # 237102

  • Zoro # G6177744


product price: $25.79
/ea

Key Features

Type
High Performance, Medium Fixture
Application
Bonding
Color
Clear
For Use On
97042, Mfr. No. 98472
Container Size
1.75 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237102
Zoro #
G6177744
UPC #
079340293045
Country of Origin
United States

Dimensions

Container Size
1.75 fl oz
Size
1.69 oz

Details

Item
Accelerator
Type
High Performance, Medium Fixture
Application
Bonding
Color
Clear
For Use On
97042, Mfr. No. 98472
Container Type
Bottle
Functional Cure
4 hr
Full Cure
24 hr
Mixing Ratio
1:01
Shear Strength
640 psi
Temp. Range
-65 Degrees to 250 Degrees
Working Time
40 min
Series
E-40FL
For Use With
Dual Cartridge Applicator
Work Life
40 min
Epoxy Container
Dual-Cartridge
Structural Adhesive Type
Epoxy Adhesive
Temp. Range (F)
-65 Degrees to 250 Degrees
Epoxy Max. Temp
250 Degrees to 299 Degrees F
Shear Strength (PSI)
640
Epoxy Color
Gray
Standards
ISO 13445, ISO 4587, ISO 527-2, ISO 868
Dry Time
Less Than 1 min
Base Type
Heptane-Based
Resin Type
Epoxy
Application Method
Two-Part Dispenser
Includes
Resin and Hardener
Low Odor
No
Cure Method
Ambient
Materials Bonded
Ceramic, Glass, Masonry, Metal, Plastic, Wood
Full Cure Time
24 hr
Maximum Viscosity
70,000 cps
Resin Color
Off-White
Non-Sagging
No
Features
Electrically Insulating, Impact Resistant, Shock Resistant
Marine Grade
No
Compatible Applicator (Grainger Part Number)
3NVL4
Hardener Color
Dark Gray
Water Resistance
Not Water-Resistant
Included Components
Resin and Hardener
Hardness at Full Cure
75 Shore D
Cured Color
Gray
VOC Content Weight
Less Than 10 g/L
Alternate Product Name
EA E-40FL
VOC Content Weight Percentage
Less Than 1%
Minimum Performance Temperature
-65 Degrees F
Primary Applications
General Purpose
Minimum Viscosity
70,000 cps
Compatible Applicator
97042; 98472
Total Volume
50 mL
Maximum Performance Temperature
250 Degrees F
Interior/Exterior
Interior Only
Tensile Strength
3,210 psi
Container Type - Adhesives
Dual-Cartridge

Description

Epoxy Adhesive, Compatible Applicator 97042; 98472, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Gray, Features Electrically Insulating, Impact Resistant, Shock Resistant, For Use With Dual Cartridge Applicator, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight Less Than 10 g/L, VOC Content Weight Percentage Less Than 1 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.