Epoxy Adhesive, PC 3965 Series, Gray, Dual-Cartridge, 1:01 Mix Ratio, 8 min Functional Cure

  • Mfr # 235605

  • Zoro # G8041297


product price: $59.17
/ea

Key Features

Type
Duo-Pak
Application
Aluminum, Cast Iron, Concrete, Copper, Stainless Steel
Color
Gray
For Use On
Mfr. No. 983531
Container Type
Dual-Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235605
Zoro #
G8041297
UPC #
079340966048
Country of Origin
United States

Dimensions

Size
1.69 oz

Details

Item
Epoxy Adhesive
Type
Duo-Pak
Application
Aluminum, Cast Iron, Concrete, Copper, Stainless Steel
Color
Gray
For Use On
Mfr. No. 983531
Container Type
Dual-Cartridge
Functional Cure
8 min
Full Cure
7 hr
Mixing Ratio
1:01
Shear Strength
3,460 psi
Temp. Range
-20 Degrees to 200 Degrees
Working Time
3 min
Series
PC 3965
Epoxy Color
Gray
Work Life
3 min
Coverage
57 sq in
Includes
Mixing Nozzle
Temp. Range (F)
-20 Degrees to 200 Degrees
Structural Adhesive Type
Epoxy Adhesive
Epoxy Container
Dual-Cartridge
For Use With
Mfr. No. 983531
Standards
ASTM D4060, ASTM D790, ASTM E1640, ASTM F433, ISO 11359-2, ISO 4587, ISO 527-2, ISO 604, ISO 868
Resin Type
Epoxy
Application Method
Two-Part Dispenser
Interior/Exterior
Interior Only
Full Cure Time
7 hr
Maximum Viscosity
160,000 cps
Primary Applications
Metals
Cured Color
Gray
Features
Can Be Machined, Drilled, Tapped or Filed, Cures to A Metal-Like Finish, Fast-Curing, High Steel Content
Minimum Viscosity
95,000 cps
VOC Content Weight
10 g/L
Hardness at Full Cure
62 Shore D
Resin Color
Dark Gray
Minimum Performance Temperature
-20 Degrees F
Low Odor
No
Water Resistance
Not Water-Resistant
Compatible Applicator (Grainger Part Number)
3NVL4
Included Components
Resin and Hardener
Tensile Strength
2,930 psi
Alternate Product Name
Fixmaster Fast Set Steel Epoxy
VOC Content Weight Percentage
1%
Compatible Applicator
983531
Maximum Performance Temperature
200 Degrees F
Hardener Color
Light Gray
Marine Grade
No
Cure Method
Ambient
Total Volume
50 mL
Non-Sagging
Yes
Materials Bonded
Bronze, Aluminum, Cast Iron, Concrete, Copper, Masonry, Metal, Stainless Steel, Steel
Container Type - Adhesives
Dual-Cartridge

Description

Epoxy Adhesive, Compatible Applicator 983531, Container Type Dual-Cartridge, Coverage 57 sq in, Cure Method Ambient, Cured Color Gray, Features Can Be Machined, Drilled, Tapped or Filed, Cures to A Metal-Like Finish, Fast-Curing, High Steel Content, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Bronze, Aluminum, Cast Iron, Concrete, Copper, Masonry, Metal, Stainless Steel, Steel, VOC Content Weight 10 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.