Hot Melt Adhesive, E-20NS Series, Clear, Dual-Cartridge, 2:01 Mix Ratio, 25 hr Functional Cure

  • Mfr # 237119

  • Zoro # G6155816


product price: $26.49
/ea

Key Features

Type
High Performance, Low Sag
Application
Bonding
Color
Clear
For Use On
97042, Mfr. No. 98472
Container Type
Dual-Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237119
Zoro #
G6155816
UPC #
079340293342
Country of Origin
United States

Dimensions

Size
1.69 oz

Details

Item
Hot Melt Adhesive
Type
High Performance, Low Sag
Application
Bonding
Color
Clear
For Use On
97042, Mfr. No. 98472
Container Type
Dual-Cartridge
Functional Cure
25 hr
Full Cure
24 hr
Mixing Ratio
2:01
Shear Strength
2,790 psi
Temp. Range
-65 Degrees to 250 Degrees
Working Time
20 min
Series
E-20NS
Shear Strength (PSI)
2,790
Epoxy Container
Dual-Cartridge
Includes
Hardener and Wooden Mixing Stick, Resin
Temp. Range (F)
-65 Degrees to 250 Degrees
Structural Adhesive Type
Epoxy Adhesive
For Use With
Dual Cartridge Applicator
Epoxy Max. Temp
250 Degrees to 299 Degrees F
Work Life
20 min
Epoxy Color
Tan
Standards
ISO 13445, ISO 4587, ISO 527-2, ISO 868
Resin Type
Epoxy
Application Method
Two-Part Dispenser
Included Components
Resin and Hardener
Resin Color
Off-White
Low Odor
No
Maximum Performance Temperature
250 Degrees F
VOC Content Weight Percentage
Less Than 1%
Cured Color
Tan
Hardener Color
Tan
Materials Bonded
Ceramic, Glass, Metal, Plastic
Alternate Product Name
EA E-20NS
Interior/Exterior
Interior Only
Compatible Applicator (Grainger Part Number)
3NVL4
Primary Applications
General Purpose
VOC Content Weight
Less Than 10 g/L
Tensile Strength
3,335 psi
Hardness at Full Cure
84 to 94 Shore D
Minimum Performance Temperature
-65 Degrees F
Total Volume
50 mL
Minimum Viscosity
60,000 cps
Compatible Applicator
97042; 98472
Cure Method
Ambient
Features
High Peel Resistance, High Shear Strength
Non-Sagging
Yes
Water Resistance
Not Water-Resistant
Maximum Viscosity
60,000 cps
Full Cure Time
24 hr
Marine Grade
No
Container Type - Adhesives
Dual-Cartridge

Description

Epoxy Adhesive, Compatible Applicator 97042; 98472, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Tan, Features High Peel Resistance, High Shear Strength, For Use With Dual Cartridge Applicator, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, VOC Content Weight Less Than 10 g/L, VOC Content Weight Percentage Less Than 1 Percent, Water Resistance Not Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.