Epoxy Adhesive, HY 4060 Series, Gray, Dual-Cartridge, 1:01 Mix Ratio, 24 hr Functional Cure

  • Mfr # 2217130

  • Zoro # G3378133


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Type
Dual Cartridge
Application
For The Structural Bonding
Color
Gray
For Use On
Composites, Metals, Plastics
Container Type
Dual-Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2217130
Zoro #
G3378133
UPC #
079340011762
Country of Origin
Ireland

Dimensions

Size
400 g

Details

Item
Epoxy Adhesive
Type
Dual Cartridge
Application
For The Structural Bonding
Color
Gray
For Use On
Composites, Metals, Plastics
Container Type
Dual-Cartridge
Functional Cure
24 hr
Full Cure
24 hr
Mixing Ratio
1:01
Shear Strength
3,670 psi
Temp. Range
-40 Degrees to -302 Degrees
Working Time
9 min
Series
HY 4060
Work Life
9 min
Epoxy Color
Gray
Shear Strength (PSI)
3,670
Includes
Part A and B
Epoxy Container
Dual-Cartridge
Structural Adhesive Type
Epoxy Adhesive
Temp. Range (F)
-40 Degrees to -302 Degrees
Application Method
Two-Part Dispenser
Resin Type
Epoxy
VOC Content Weight Percentage
Less Than 3%
Minimum Viscosity
9,500 cps
Marine Grade
No
Cure Method
Ambient
Standards
ASTM D792
Full Cure Time
24 hr
Low Odor
No
Water Resistance
Not Water-Resistant
VOC Content Weight
Less Than 10 g/L
Tensile Strength
1,639 psi
Maximum Viscosity
9,500 cps
Interior/Exterior
Interior/Exterior
Compatible Applicator
218311; 267452
Features
Impact Resistant, Medium Fixture Time, Substrate Versatility
Minimum Performance Temperature
-40 Degrees F
Maximum Performance Temperature
302 Degrees F
Hardener Color
White
Materials Bonded
Metal, Plastic, Rubber, Wood
Resin Color
Clear
Compatible Applicator (Grainger Part Number)
61LA03
Hardness at Full Cure
72 Shore D
Cured Color
Gray
Non-Sagging
No
Alternate Product Name
HY 4080 GY
Primary Applications
General Purpose
Included Components
Resin and Hardener
Total Volume
400 mL
Compatible Mixer Tip
1573135, 1826921
Peel Strength
40 lb/in
Container Type - Adhesives
Dual-Cartridge

Description

Epoxy Adhesive, Compatible Applicator 218311; 267452, Compatible Mixer Tip 1573135, 1826921, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Gray, Features Impact Resistant, Medium Fixture Time, Substrate Versatility, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Metal, Plastic, Rubber, Wood, VOC Content Weight Less Than 10 g/L, VOC Content Weight Percentage Less Than 3 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.