Zoro Homepage

Epoxy Adhesive: EA 11C, Heat Cured, 4 fl oz, Tube, Black, Paste

  • Mfr # 1373435

  • Zoro # G6095381


product price: $22.75
/ea

Key Features

Type
High Performance, Extended Work Life
Application
Bonding
Color
Clear
For Use On
Metal, Plastic, Wood
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1373435
Zoro #
G6095381
UPC #
079340439634
Country of Origin
United States

Dimensions

Size
4.0 oz

Details

Item
Epoxy Adhesive
Type
High Performance, Extended Work Life
Application
Bonding
Color
Clear
For Use On
Metal, Plastic, Wood
Container Type
Tube
Functional Cure
3 hr
Full Cure
24 hr
Mixing Ratio
2.5:1
Shear Strength
2,390 psi
Temp. Range
-65 Degrees to 250 Degrees
Working Time
20 min
Series
EA 11C
Shear Strength (PSI)
2,390
Epoxy Max. Temp
250 Degrees to 299 Degrees F
Temp. Range (F)
-65 Degrees to 250 Degrees
Work Life
1 hr
Epoxy Color
Black
Structural Adhesive Type
Epoxy Adhesive
Includes
Mixing Stick
For Use With
97042, Mfr. No. 98472
Standards
ASTM E1530, ISO 11359-2, ISO 868
Resin Type
Epoxy
Hardness at Full Cure
65 Shore D
Interior/Exterior
Interior/Exterior
Maximum Viscosity
350,000 cps
Resin Volume
2.8 fl oz
Features
High Service Temperature, Low Outgassing Properties, Machinable, Room Temperature or Heat Cure, Sandable, Withstands Severe Environments
Resin Color
Black
Non-Sagging
No
Cured Color
Black
Low Odor
No
Minimum Viscosity
350,000 cps
Alternate Product Name
EA 11C
Hardener Volume
1.2 fl oz
Maximum Performance Temperature
250 Degrees F
Total Volume
4 fl oz
Materials Bonded
Metal, Plastic, Wood
Full Cure Time
24 hr
Cure Method
Heat
Included Components
Resin and Hardener
VOC Content Weight
0.05 g/L
Marine Grade
No
Water Resistance
Not Water-Resistant
Minimum Performance Temperature
-65 Degrees F
Primary Applications
General Purpose
Hardener Color
Green

Description

Epoxy Adhesive, Container Type Tube, Cure Method Heat, Cured Color Black, Features High Service Temperature, Low Outgassing Properties, Machinable, Room Temperature or Heat Cure, Sandable, Withstands Severe Environments, Hardener Volume 1.2 fl oz, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Metal, Plastic, Wood, VOC Content Weight 0.05 g/L, Water Resistance Not Water-Resistant, Working Time 20 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.