Zoro Homepage
This item is Discontinued.
Loctite Epoxy Adhesive, Syringe, 0.85 oz 1919324

Epoxy Adhesive, Syringe, 0.85 oz (Discontinued)

  • Mfr # 1919324
  • Zoro # G7775296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1919324
Zoro #
G7775296
UPC #
79340647978
Country of Origin
United States

Details

Item
Epoxy Adhesive
Type
Epoxy Adhesive
Container Type
Syringe

Description

Marine epoxy that can be applied underwater and cures underwater. Sets in 50 minutes and will not shrink or expand. Resistant to solvents and impacts. Bonds metal, glass, ceramics, most plastics, tile, PVC pipes, copper pipes, brass pipes and galvanized pipes. Special syringe dispensers provide equal amounts of resin and hardener to ensure the proper mixture of epoxy every time.Loctite Epoxy Marine, 0.85 oz Carded Syringe, White Hardener, Liquid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AL, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.