Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, EA 3981 Series, Clear, 0.53 oz, Bottle, No Mix Mix Ratio

  • Mfr # 443946

  • Zoro # G2786962


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Type
Highly Fluorescent, Heat Cure
Application
Heat Cure Epoxy, Highly Fluorescent
Color
Clear
Container Size
0.53 oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443946
Zoro #
G2786962
UPC #
079340367661
Country of Origin
United States

Dimensions

Container Size
0.53 oz
Size
1.0 oz

Details

Item
Instant Adhesive
Type
Highly Fluorescent, Heat Cure
Application
Heat Cure Epoxy, Highly Fluorescent
Color
Clear
Container Type
Bottle
Functional Cure
Heat Cure
Full Cure
30 min
Mixing Ratio
No Mix
Shear Strength
4,930 psi
Temp. Range
-65 Degrees to 250 Degrees
Series
EA 3981
Epoxy Color
Yellow
Structural Adhesive Type
Epoxy Adhesive
Temp. Range (F)
-65 Degrees to 250 Degrees
Epoxy Max. Temp
250 Degrees to 299 Degrees F
Epoxy Container
Syringe
Shear Strength (PSI)
4,930
Features
Environmental Resistant, Fluorescent Under UV light, Rapid Cure Even At Low Temperatures, Requires No Mixing
Standards
ASTM D792, ASTM E228, ISO 10993
Resin Type
Epoxy
Maximum Viscosity
6,000 cps
Materials Bonded
Glass, Metal, Plastic, Stainless Steel
Full Cure Time
30 min
Minimum Performance Temperature
-65 Degrees F
Low Odor
No
Non-Sagging
No
Cure Method
Heat
Hardness at Full Cure
70 Shore D
Interior/Exterior
Interior Only
Tensile Strength
8,970 psi
Maximum Performance Temperature
250 Degrees F
Marine Grade
No
Total Volume
1 fl oz
Primary Applications
Disposable Medical Devices
Minimum Viscosity
4,000 cps
Cured Color
Translucent Amber
VOC Content Weight Percentage
5.72%
Water Resistance
Not Water-Resistant
Container Type - Adhesives
Syringe

Description

Epoxy Adhesive, Container Type Syringe, Cure Method Heat, Cured Color Translucent Amber, Features Environmental Resistant, Fluorescent Under UV light, Rapid Cure Even At Low Temperatures, Requires No Mixing, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Glass, Metal, Plastic, Stainless Steel, VOC Content Weight Percentage 5.72 Percent, Water Resistance Not Water-Resistant, Maximum Performance Temperature 250 Degrees F, Resin Type Epoxy

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.