Epoxy Adhesive, 9340 Series, Green, Tube, 1:01 Mix Ratio, 3 hr Functional Cure

  • Mfr # 398459

  • Zoro # G6094453


product price: $30.89
/ea

Key Features

Type
High Performance, Non-Sag
Application
Bonding
Color
Green
For Use On
Mfr. No. 98472, 97042
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398459
Zoro #
G6094453
UPC #
079340831049
Country of Origin
United States

Dimensions

Size
2.68 oz

Details

Item
Epoxy Adhesive
Type
High Performance, Non-Sag
Application
Bonding
Color
Green
For Use On
Mfr. No. 98472, 97042
Container Type
Tube
Functional Cure
3 hr
Full Cure
24 hr
Mixing Ratio
1:01
Shear Strength
2,300 psi
Temp. Range
0 Degrees to 180 Degrees
Working Time
40 min
Series
9340
Work Life
40 min
Temp. Range (F)
0 Degrees to 180 Degrees
Epoxy Color
Green
Structural Adhesive Type
Epoxy Adhesive
Epoxy Max. Temp
199 Degrees F and Below
Epoxy Container
Tube
Shear Strength (PSI)
2300 (Etched aluminum)
Includes
Mixing Stick
For Use With
Mfr. No. 98472, 97042
Standards
ASTM D1002
Resin Type
Epoxy
Cure Method
Heat
VOC Content Weight Percentage
Less Than 0.05%
Materials Bonded
Ceramic, Metal, Plastic, Wood
Full Cure Time
24 hr
Non-Sagging
Yes
Maximum Performance Temperature
180 Degrees F
Hardener Color
Gray
Alternate Product Name
Hysol EA 9340
Primary Applications
General Purpose
Total Volume
2.7 fl oz
Minimum Performance Temperature
0 Degrees F
Hardness at Full Cure
80 Shore D
Water Resistance
Not Water-Resistant
Interior/Exterior
Interior/Exterior
Marine Grade
No
Resin Color
Green
Included Components
Resin and Hardener
Low Odor
Yes
Features
Easy to Mix, Heat Resistant, High Shear Strength, High Tensile Strength, Resistant to Automotive Fluids, Sandable
Cured Color
Gray
Container Type - Adhesives
Tube

Description

Epoxy Adhesive, Container Type Tube, Cure Method Heat, Cured Color Gray, Features Easy to Mix, Heat Resistant, High Shear Strength, High Tensile Strength, Resistant to Automotive Fluids, Sandable, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade No, Materials Bonded Ceramic, Metal, Plastic, Wood, VOC Content Weight Percentage Less Than 0.05 Percent, Water Resistance Not Water-Resistant, Working Time 40 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.