Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, 615 Series, Blue, Tube, 1:01 Mix Ratio, 25 min Functional Cure

  • Mfr # 398458

  • Zoro # G6087051


product price: $25.59
/ea

Key Features

Type
Fast Cure
Application
Bonding
Color
Blue
For Use On
983439, Mfr. No. 983438
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398458
Zoro #
G6087051
UPC #
079340830943
Country of Origin
United States

Dimensions

Size
3.2 oz

Details

Item
Epoxy Adhesive
Type
Fast Cure
Application
Bonding
Color
Blue
For Use On
983439, Mfr. No. 983438
Container Type
Tube
Functional Cure
25 min
Full Cure
24 hr
Mixing Ratio
1:01
Shear Strength
3,825 psi
Temp. Range
-65 Degrees to 180 Degrees
Working Time
10 min
Series
615
Epoxy Color
Blue
Work Life
10 min
Epoxy Container
Tube
Structural Adhesive Type
Epoxy Adhesive
Includes
Mixing Stick
For Use With
983439, Mfr. No. 983438
Temp. Range (F)
-65 Degrees to 180 Degrees
Epoxy Max. Temp
199 Degrees F and Below
Shear Strength (PSI)
3,825
Standards
ASTM D1002
Resin Type
Epoxy
Minimum Performance Temperature
-65 Degrees F
Marine Grade
No
Full Cure Time
24 hr
Included Components
Resin and Hardener
Non-Sagging
No
Maximum Performance Temperature
180 Degrees F
VOC Content Weight Percentage
0.1%
Maximum Viscosity
800,000 cps
Hardener Volume
1.6 fl oz
Hardener Color
White
Resin Color
Blue
Water Resistance
Not Water-Resistant
Interior/Exterior
Interior Only
Materials Bonded
Metal, Plastic
Compatible Applicator
218311; 983438
Low Odor
Yes
Hardness at Full Cure
65 Shore D
Features
Handling Strength In 10 to 20 min, Non-Conducting, Fast-Setting, Sandable
Cure Method
Ambient
Total Volume
3.2 fl oz
Primary Applications
General Purpose
Resin Volume
1.6 fl oz
Cured Color
Light Blue
Alternate Product Name
Hysol EA 615
Compatible Applicator (Grainger Part Number)
61LA03
Container Type - Adhesives
Tube

Description

Epoxy Adhesive, Compatible Applicator 218311; 983438, Container Type Tube, Cure Method Ambient, Cured Color Light Blue, Features Handling Strength In 10 to 20 min, Non-Conducting, Fast-Setting, Sandable, Hardener Volume 1.6 fl oz, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor Yes, Marine Grade No, Materials Bonded Metal, Plastic, VOC Content Weight Percentage 0.1 Percent, Water Resistance Not Water-Resistant, Working Time 10 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.