Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218312
Zoro #
G6392779
UPC #
600649948772
Country of Origin
Switzerland
Dimensions
For Container Size
400 mL
Details
Item
Multiple Ratio Two-Part Applicator
Mixing Ratio
1:1, 2:1
For Use With
400 mL Cartridges
Characteristics
Handheld Applicator
Application
To Dispense Adhesives
Nozzle Type
Mixing Nozzle
Type
Dual Cartridge
Product Type
Dual-Cartridge Manual
Features
Handheld Applicator
For Container Type
Dual-Cartridge
Mixing Ratios
1:1 and 2:1, 1:1, 2:1, 4:1, and 10:1, 1:1, 2:1, and 10:1, 1:1, 2:1, and 4:1
Description
Multiple Ratio Two-Part Applicator, For Container Size 400 mL, For Container Type Dual-Cartridge, Mixing Ratio 1:1, 2:1, Product Type Dual-Cartridge Manual, Features Handheld Applicator, For Use With 400 mL Cartridges, Nozzle Type Mixing Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.