Zoro Homepage
This item is Discontinued.
Loctite Floor Coating, 1 gal, Black, Epoxy, Matte 36045

Floor Coating, 1 gal, Black, Epoxy, Matte (Discontinued)

  • Mfr # 36045
  • Zoro # G2673526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36045
Zoro #
G2673526
UPC #
079340002289
Country of Origin
Unknown

Details

Item
Floor Coating
Color
Black
VOC Content
0.34g/L
Finish
Matte
Resin Type
Epoxy
Application Method
Brush, Roller
Coverage
70 sq. ft./gal.
Base Type
Water
Dry Time
48 hr.
Application Temperature
-20 to 140 Degrees F
Exposure Conditions
Moderate to Severe
Dry Time Recoat
24 hr.

Description

Floor Coating, Water Base Type, Epoxy Resin Type, VOC Content 0.34g/L, Color Black, Matte Finish, Coverage 70 sq ft/gal, Dry Time - Light Traffic 12 hr, Dry Time 48 hr, Dry Time Recoat 24 hr, Application Temperature -20 to 140 Degrees F, Application Method Brush, Roller, Exposure Conditions Moderate to Severe

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.