Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Loctite Floor Coating, 1 gal, Gray, Epoxy, Matte 95591

Floor Coating, 1 gal, Gray, Epoxy, Matte (Discontinued)

  • Mfr # 95591
  • Zoro # G2446945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95591
Zoro #
G2446945
UPC #
-
Country of Origin
Unknown

Details

Item
Floor Coating
Color
Gray
Finish
Matte
Dry Time
48 hr.
Dry Time Recoat
24 hr.
Application Method
Brush, Roller
Exposure Conditions
Moderate to Severe
VOC Content
0.34g/L
Application Temperature
-20 to 140 Degrees F
Coverage
70 sq. ft./gal.
Resin Type
Epoxy
Base Type
Water

Description

Floor Coating, Water Base Type, Epoxy Resin Type, VOC Content 0.34g/L, Color Gray, Matte Finish, Coverage 70 sq ft/gal, Dry Time - Light Traffic 12 hr, Dry Time 48 hr, Dry Time Recoat 24 hr, Application Temperature -20 to 140 Degrees F, Application Method Brush, Roller, Exposure Conditions Moderate to Severe

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.