Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FunTak Mounting Putty, 2 oz

  • Mfr # 1270884

  • Zoro # G9752113


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Holding Capacity
2 oz
Weight
0.15 lbs
Standards
16 CFR 1500.3(b)(5); 1500.3(b)(7); 1500.3(b)(8); 1500.3(b)(9)
For Use With
Adheres Paper to Clean Dry Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1270884
Zoro #
G9752113
UPC #
-
Country of Origin
South Africa

Details

Item
FunTak Mounting Putty,2 oz
Holding Capacity
2 oz
Weight
0.15 lbs
Standards
16 CFR 1500.3(b)(5); 1500.3(b)(7); 1500.3(b)(8); 1500.3(b)(9)
For Use With
Adheres Paper to Clean Dry Surfaces

Description

FunTak Mounting Putty,2 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.