Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Sealant, 190 mL, Black, Temp Range -65 to 450 Degrees F

  • Mfr # 743519

  • Zoro # G3971326


product price: $36.49
/ea

Key Features

Application
Adheres to Most Surfaces. Easy-To-Dispense Aerosol Can System.
Color
Black
Size
190 mL
Substrates
Adhesion to Most Surfaces
Temp. Range
-65 to 450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
743519
Zoro #
G3971326
UPC #
079340404649
Country of Origin
United States

Dimensions

Size
190 mL
Container Size
6.42 fl oz

Details

Application
Adheres to Most Surfaces. Easy-To-Dispense Aerosol Can System.
Color
Black
Substrates
Adhesion to Most Surfaces
Temp. Range
-65 to 450 Degrees F
Sealant Base
Silicone
Sealant Container
Can
Item
Gasket Sealant
Full Cure
24 hr
Begins to Harden
Tack Free: 30 min
Flash Point
199.4 Degrees F
Characteristics
General Purpose. Forms A Tough, Flexible Silicone Rubber Gasket. Resists Aging, Weathering, and Thermal Cycling Without Hardening, Shrinking, Or Cracking.
Viscosity
paste
Specific Gravity
1.01 @ 20 Degrees C
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, CFIA Listed, OSHA 29 CFR 1910.1200, TSCA
Container Type
Pressurized Can with Trigger
Tensile Strength
215 psi
Chemical Base
Acetoxy Silicone
VOC Content
40 g/L
Hardness
Shore A18
Cure Type
Room Temperature
Non-Hardening
Yes
Working Time
30 min
Minimum Operating Temperature
-65 Degrees F
Series
SI 593
Full Cure Time
1 day
Product Form
Paste
Maximum Operating Temperature
450 Degrees F
Non-Toxic
Yes
Sealant Type
Gasket Sealant
Storage Requirements
8 Degrees to 21 Degrees C
Sensor Safe
No
For Fluid Type
Automotive Fluids, Ethylene Glycol, Lubricating Oil or Grease, Water
For Material Type
Glass and Fiberglass, Metal, Rubber

Description

Gasket Sealant, Color Black, Container Size 6.42 fl oz, Container Type Pressurized Can with Trigger, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -65 Degrees F, Series SI 593, Working Time 30 min, Product Form Paste, For Fluid Type Automotive Fluids, Ethylene Glycol, Lubricating Oil or Grease, Water, For Material Type Glass and Fiberglass, Metal, Rubber

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.