Zoro Homepage

Gasket Sealant, 80 mL, Black, Temp Range -65 to 450 Degrees F

  • Mfr # 193996

  • Zoro # G4163774


product price: $11.69
/ea

Key Features

Application
Sealing
Color
Black
Size
80 mL
Substrates
Adhesion to Most Surfaces
Temp. Range
-65 to 450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193996
Zoro #
G4163774
UPC #
079340593305
Country of Origin
United States

Dimensions

Size
80 mL
Container Size
2.71 fl oz

Details

Application
Sealing
Color
Black
Substrates
Adhesion to Most Surfaces
Temp. Range
-65 to 450 Degrees F
Sealant Base
Silicone
Sealant Container
Tube
Item
Gasket Sealant
Full Cure
24 hr
Begins to Harden
Tack Free: 30 min
Viscosity
Paste
Specific Gravity
1.01 @ 20 Degrees C
Characteristics
General Purpose. Forms A Tough, Flexible Silicone Rubber Gasket. Resists Aging, Weathering, and Thermal Cycling Without Hardening, Shrinking, Or Cracking.
Flash Point
199.4 Degrees F
Container Type
Tube
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, CFIA Listed, OSHA 29 CFR 1910.1200, TSCA
Tensile Strength
215 psi
VOC Content
40 g/L
Chemical Base
Acetoxy Silicone
Cure Type
Room Temperature
Minimum Operating Temperature
-65 Degrees F
Series
SI 593
Working Time
30 min
Storage Requirements
8 Degrees to 21 Degrees C
Maximum Operating Temperature
450 Degrees F
Product Form
Paste
Non-Toxic
Yes
Sensor Safe
No
Full Cure Time
1 day
Hardness
Shore A18
Sealant Type
Gasket Sealant
Non-Hardening
Yes
For Fluid Type
Automotive Fluids, Ethylene Glycol, Lubricating Oil or Grease, Water
For Material Type
Glass and Fiberglass, Metal, Rubber
Number of components
1 Part
Specific gravity
1.84 kg/m3

Description

Gasket Sealant, Color Black, Container Size 2.71 fl oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -65 Degrees F, Series SI 593, Working Time 30 min, Product Form Paste, For Fluid Type Automotive Fluids, Ethylene Glycol, Lubricating Oil or Grease, Water, For Material Type Glass and Fiberglass, Metal, Rubber

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.