Zoro Homepage

Gasket Sealant, Gray, Paste, 6.42 fl oz

  • Mfr # 756302

  • Zoro # G514846412


product price: $38.65
/ea

Key Features

Color
Gray
Product Form
Paste
Container Size
6.42 fl oz
Cure Type
Room Temperature
VOC Content
49.65 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756302
Zoro #
G514846412
UPC #
079340405059
Country of Origin
United States

Dimensions

Container Size
6.42 fl oz
Maximum Gap Fill Size
0.2 in

Details

Color
Gray
Item
RTV Gasket Maker
Product Form
Paste
Cure Type
Room Temperature
VOC Content
49.65 g/L
Hardness
Shore A45 to A75
Container Type
Aerosol Can
Chemical Base
Oxime Silicone
For Fluid Type
Oil
Flash Point
199.4 Degrees F
Series
SI 5699
Storage Requirements
46 Degrees to 82 Degrees F
Specific Gravity
1.45 @ 20 Degrees C
Specific Sealing Application
Flexible Assemblies
Sealant Type
Gasket Maker
Non-Hardening
Yes
Shear Strength
246 psi
For Material Type
Metal, Plastic
Working Time
30 min
Minimum Operating Temperature
-65 Degrees F
Sensor Safe
No
Tensile Strength
348 psi
Features
Non-Corrosive
Shelf Life
26 mo
Maximum Operating Temperature
400 Degrees F
Standards
California Proposition 65CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, NSF Category P1, OSHA 29 CFR 1910.1200, TSCA
Full Cure Time
1 day

Description

RTV Gasket Maker, Color Gray, Container Size 6.42 fl oz, Container Type Aerosol Can, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.2 in, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -65 Degrees F, Series SI 5699, Working Time 30 min, Product Form Paste, For Fluid Type Oil, For Material Type Metal, Plastic, Resistance Properties Oil Resistant, Water Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.